Buy more than* S$200* and get FREE SHIPPING

  • Hybrid Refill

Hybrid Refill XKF5-A

4.67 (3)
Item.#
06419761
Mfr.#
XKF5-A
Package Qty.
1Box(10PC)
Ship pack of
1
6.44 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Ball Tip Diameter(mm)
0.5
Weight (g)
2
Compatible
HYBRID K105, EK105, K116, K148
Type
Water proof / resistant light gels
Material
AXIS: PP, NIB: NICKEL SILVER, STAINLESS STEEL (DIFFERENT COLORS)
Ink Color
Black
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
I like this pen is the best
5
From Japan
On 2017-02-03 14:51:20
Has come out various, but it is easy to write this pen is the best. Refill will be saved if there is.
This review is about item#6419761.
Pentel Hybrid Refill
4
From Japan
On 2015-08-01 10:30:47
Black color is crisp, smooth and easy to write. I feel satisfactory writing taste. A little more fine-cut items are still better.
This review is about item#06419761.
Document preparation
5
From Japan
On 2013-07-25 08:32:56
I use it for office work. Because the letter is dizzy, if it is oily, it is too slippery, or I write it too early, and my poor character looks increasingly bad. I watched using various kinds of water, but the hybrid is the most comfortable. I sometimes write things but I like hybrids.
This review is about item#06419761.