Buy more than* S$200* and get FREE SHIPPING

  • Hybrid Refill

Hybrid Refill XKF5-B

4.40 (5)
Item.#
06419777
Mfr.#
XKF5-B
Package Qty.
1Box(10PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ball Tip Diameter(mm)
0.5
Weight (g)
2
Compatible
HYBRID K105, EK105, K116, K148
Type
Water proof / resistant light gels
Material
AXIS: PP, NIB: NICKEL SILVER, STAINLESS STEEL (DIFFERENT COLORS)
Ink Color
Red
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Change of ballpoint pen
3
From Japan
On 2017-12-15 05:03:49
I always use this type of ballpoint pen for ease of use, but purchased because the ink runs out. I am using it normally.
This review is about item#06419761.
For myself
5
From Japan
On 2017-07-20 03:07:06
Patch · · · · · · · · · · · · · ·
This review is about item#06419761.
I like this pen the most
5
From Japan
On 2017-02-03 14:51:20
Although variously appearing, this pen is easiest to write. There is refill and it is saved.
This review is about item#6419761.
Pentel Hybrid Refill
4
From Japan
On 2015-08-01 10:30:47
Black color is crisp, smooth and easy to write. I feel satisfactory writing taste. A little more fine-cut items are still better.
This review is about item#06419761.
Document preparation
5
From Japan
On 2013-07-25 08:32:56
I use it for office work. Because the letter is dizzy, if it is oily, it is too slippery, or I write it too early, and my poor character looks increasingly bad. I watched using various kinds of water, but the hybrid is the most comfortable. I sometimes write things but I like hybrids.
This review is about item#06419761.