Buy more than* S$200* and get FREE SHIPPING

  • Correction Fluid, Yes series
  • Correction Fluid, Yes series
  • Correction Fluid, Yes series

Correction Fluid, Yes series XEZL1-W

4.50 (10)
Item.#
06419786
Mfr.#
XEZL1-W
Package Qty.
1PC(18mL)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Conform
Outside Dimension (mm)
62x22x140
Material
Connector: reproduction POM, body : PA, nib : POM, front axle : PBT
Standard
Green Purchasing Law compatible good
Weight (g)
45
Ingredients
Oily-water for two uses (ink)
Customer Reviews
5 star 6
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Correcting characters
5
From Japan
On 2017-10-05 16:19:25
I am satisfied that I use penetrating correction liquid more than before. Since the mouth is thin, fine lines can also be modified and overwritten.
This review is about item#6419786.
Touch-up repair of store fixtures
5
From Japan
On 2017-04-13 10:49:48
Ideal for white touch-up of fine scratches on the interior walls and fixtures. Beige, gray, black is more convenient.
This review is about item#6419786.
Clerical work
5
From Japan
On 2017-01-05 15:48:02
It is used in conjunction with the tip thin pen type correction fluid.
This review is about item#6419786.
Document correction
4
From Japan
On 2015-08-31 12:38:38
Easy to use. I think that the improvement point is sometimes uneven, and if the remaining amount becomes small, improvement is difficult unless you put in force. If you modify the letters of oil ink such as zebra's macchi, the brown color may ooze out from the character and it may become ugly.
This review is about item#06419786.
Office work such as spoofing
5
From Japan
On 2015-07-09 14:01:42
Was this review helpful? Yes Problem with this review? I will repeat next time as well.
This review is about item#06419786.
It is used for correction such as missing writing.
3
From Japan
On 2015-06-17 06:33:33
I feel that I am not good at correcting the details. I will be careful to adjust the amount of liquid to go out.
This review is about item#06419786.
Correct document
4
From Japan
On 2013-12-04 13:48:51
There are many correction inks, but this liquid type is easiest to use and economical
This review is about item#06419786.
Correct document
5
From Japan
On 2012-11-02 07:51:49
Among a number of correction fluids, there are many similar shapes, but they are outstandingly user-friendly. I do not know why. It is exquisite ergonomic design.
This review is about item#06419786.
Incorrect entry
4
From Japan
On 2012-02-20 11:26:03
It seems a little watery. I hope it dries a bit more quickly.
This review is about item#06419786.
Correction of ballpoint pen
5
From Japan
On 2012-01-20 14:33:40
no problem
This review is about item#06419786.