Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stapler Needls : Small Type

Stapler Needls : Small Type No.10-1M

by MAX
4.60 (53)
Item.#
06419795
Mfr.#
No.10-1M
Package Qty.
1Box(1000PCx20Box)
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Needle Length (mm)
5
Width (mm)
8.4
Compatible
HD-10/10N/10D/10DES/HP-10
Size
No. 10 needle
Number of Staples per pcs
50
Customer Reviews
5 star 39
4 star 9
3 star 4
2 star 0
1 star 1
Review Rating: 4.60
53 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2018-06-04 19:57:40
After all, the quality is different. Shin of staple of 100 yen shop is caught in trouble and breaks down. After all, COSPA is bad. Stable, quality things are smooth, you do not need time to repair the trouble.
This review is about item#6419795.
Office supplies
5
From Japan
On 2018-05-16 14:06:59
Since I do not see it in the neighborhood, obtaining it several times is saved because I am introductory.
This review is about item#659312.
Fasten paper
1
From Japan
On 2018-03-23 15:36:37
Purchased 5000 packs with 5000 bottles. The contents break apart when opened. Most needles are split in two or three. Loading is a hassle. Because it is an inexpensive expendable item, we do not say the exchange, but we would like you to be careful for the future.
This review is about item#659321.
When using a stapler
3
From Japan
On 2018-02-22 18:32:33
I'm sorry, I bought it for free shipping because I bought it, so I have no particular impressions.
This review is about item#659312.
For office work
5
From Japan
On 2018-02-20 17:27:37
There was nothing especially used impressions. I think that it is very ordinary.
This review is about item#659312.
Documents
5
From Japan
On 2018-01-24 14:58:00
After all Max is good to be able to bind documents with confidence.
This review is about item#659312.
When creating materials
5
From Japan
On 2017-12-15 14:32:24
This size is the easiest to use. It will be very helpful since it will arrive soon.
This review is about item#76149272.
Product header stop
5
From Japan
On 2017-12-14 15:00:08
Again manufacturer's products can trust. Cheap Chinese products occasionally needle clogging.
This review is about item#76149254.
Everyday use
5
From Japan
On 2017-12-08 15:36:49
It was convenient to use conveniently. It is cheap and is the best.
This review is about item#00659312.
Keep a bundle of documents
5
From Japan
On 2017-11-13 16:28:48
It is a product that has been repeating all the time. It will be lost in a blink of an eye so it is not enough even if you enter 5 pieces, but it is just right to buy it every time.
This review is about item#76149272.