Buy more than* S$200* and get FREE SHIPPING

  • Stapler Needle No. 3

Stapler Needle No. 3 No.3-10mm

by MAX
5.00 (5)
Item.#
06419804
Mfr.#
No.3-10mm
Package Qty.
1Box(2400PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Staples per pcs
50
Size
No. 3 needle
TRUSCO Part Number
423-7676
Needle Length (mm)
10
Width (mm)
11.5
Compatible
HD-3D/3DFR
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Thick closure
5
From Japan
On 2015-11-06 15:59:59
No problem
This review is about item#06419804.
Document arrangement
5
From Japan
On 2015-08-28 10:44:14
We use it every month to organize documents. We will also purchase.
This review is about item#06419804.
Used for needle of medium size stapler
5
From Japan
On 2014-08-18 16:40:30
I am using it without problems.
This review is about item#06419804.
Use for documents
5
From Japan
On 2013-11-27 11:18:40
I have a lot of documents, so I am saved
This review is about item#06419804.
Stop the thick one in the drawing
5
From Japan
On 2011-05-12 08:53:55
The stapler may be tight.
This review is about item#06419804.