Buy more than* S$200* and get FREE SHIPPING

  • Midium Size Stapler

Midium Size Stapler HD-3DE

by MAX
4.50 (2)
Item.#
06419847
Mfr.#
HD-3DE
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Conform
Nail Loading Number (pieces)
100
Filing Capacity
30(No.3-1M/No.3-3M), 75(No.3-10mm)
Weight (g)
740
TRUSCO Part Number
423-7650
Specification
Green Purchasing Law compatible good
Loading Method
Magazine sliding method
Maximum Stapling Depth (mm)
58
Dimensions (Width x Length x Height ) (mm)
71x260x153
Color
Blue
Compatible
Used needle (needle 3) No.3-1M, No.3-3M, and No.3-10mm.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Finish the daily voucher at the end and leave the top left.
5
From Japan
On 2017-10-03 00:27:40
It is a very good product. Until now I have been using the same MAX green thing about 20 years but the staff dropped from the shelf and it got destroyed. So then I replaced it but it is usable as usual. It was very pleasing to be able to use it so much that I was familiar with it.
This review is about item#06419847.
When to close office documents
4
From Japan
On 2017-05-09 15:38:53
Because there was a sense of stability, thick documents were easily stopped and easy to use.
This review is about item#6419847.