Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Craft Envelopes

Craft Envelopes PK-128

4.17 (18)
Item.#
06419856
Mfr.#
PK-128
Package Qty.
1Pack(100Sheet)
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal) (mm)
332x240
Paste Position
Center pasting
Basis Weight (g/m2)
85
Size
2Angles
Zip Code Column
Without
Customer Reviews
5 star 12
4 star 1
3 star 1
2 star 4
1 star 0
Review Rating: 4.17
18 Customer Reviews
The reviews are automatic translation.
Send invoice
5
From Japan
On 2018-05-07 10:20:05
I think that there is also a paper thickness there so much that the contents do not become skewed.
This review is about item#6419883.
For invoice
5
From Japan
On 2017-10-07 08:52:51
I used the Monotaro brand before and I was curious to see through Although it is slightly higher than the Monotaro brand, I think that it is not necessary to be transparent
This review is about item#06419883.
I will use it for mailing a flier.
5
From Japan
On 2017-04-29 18:09:33
Many kinds are sold and the price is cheap. I think that it is perfect for use in large quantities.
This review is about item#6419856.
Salary bag
2
From Japan
On 2016-08-29 10:05:56
The contents go through. Please also display the thickness.
This review is about item#37587663.
Sending documents
4
From Japan
On 2016-04-07 18:39:59
It is good value.
This review is about item#06419883.
Shipping letter shipping
5
From Japan
On 2016-02-25 16:19:13
It is cheap and solid. I am satisfied.
This review is about item#06419865.
hobby
5
From Japan
On 2015-08-12 08:57:11
It's good.
This review is about item#06419874.
Salary bag
5
From Japan
On 2015-02-20 15:59:21
The contents can not be transparent, even if you put bills and documents, there is plenty and it is very good.
This review is about item#06419874.
Inspection
2
From Japan
On 2014-11-26 15:25:22
There is a thing that it is caught when printing on the back side is sweet and printing is done with a printer.
This review is about item#06419865.
Product shipment etc.
5
From Japan
On 2014-06-01 18:08:18
The thickness of the paper is also good. I wish it had comparable quality and large and small size
This review is about item#06419865.