Buy more than* S$200* and get FREE SHIPPING

  • ECOMMU YAMATO Glue Standard
  • ECOMMU YAMATO Glue Standard
  • ECOMMU YAMATO Glue Standard

ECOMMU YAMATO Glue Standard E NA-150

4.46 (39)
Item.#
06419917
Mfr.#
E NA-150
Package Qty.
1PC(50mL)
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abstract
Liquid state
Material
CONTAINER/RECYCLED PE 100% ,CAP /RECYCLED PP 100%
Type
Main body
Customer Reviews
5 star 25
4 star 9
3 star 4
2 star 0
1 star 1
Review Rating: 4.46
39 Customer Reviews
The reviews are automatic translation.
Upper beam
3
From Japan
On 2017-10-29 23:34:51
It's convenient because you do not have to go to the supermarket to buy, but it will dry as soon as you can not find it. Stick 's are as bad as it is useless, but post offices are more powerful.
This review is about item#6419917.
Pasting sealed letters
3
From Japan
On 2017-09-12 09:30:16
It is now Arabian Nori, but it is safe to wear a seal of paper especially important.
This review is about item#6419917.
For office use
4
From Japan
On 2017-09-11 20:15:04
Although it is an ordinary commodity, the price is cheap, there is a bargain.
This review is about item#6419917.
For office use
5
From Japan
On 2017-04-05 22:18:09
I ordered without having to go to the stationery shop to go out and buy. I use it effectively.
This review is about item#6419917.
For office use
5
From Japan
On 2017-03-31 16:50:40
very good. Refilling is also easy and hands will not get dirty. Every time I use it I am impressed that "well thought out".
This review is about item#6419926.
Use for envelopes
4
From Japan
On 2016-09-20 15:46:12
This product is easy to paste. The amount of glue is also nice. The price is also cheap. It is done well.
This review is about item#6419917.
For office use
5
From Japan
On 2016-05-17 16:21:41
Nori is after all Yamato, kindergarten. I am 60 years old now.
This review is about item#06419917.
Normal use
5
From Japan
On 2016-03-01 15:20:09
Because it was cheap, purchase as free shipping adjustment up to 3000 yen.
This review is about item#06419917.
Office work
5
From Japan
On 2015-07-17 15:18:34
It can be purchased cheaper than other stores and it is saved. Since it is easy to refill, I continue to purchase it.
This review is about item#06419926.
Close the seal
5
From Japan
On 2015-06-18 16:47:51
There is only glue!
This review is about item#06419917.