Buy more than* S$200* and get FREE SHIPPING

  • Paper Fastener
  • Paper Fastener
  • Paper Fastener
  • Paper Fastener

Paper Fastener F-8-50

4.00 (1)
Item.#
06419996
Mfr.#
F-8-50
Package Qty.
1Pack
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Storable Sheet Number
About 250
Quantity
50 pcs
Material
Brass
Leg Length (mm)
37
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For business
4
From Japan
On 2016-01-14 10:56:18
Satisfied
This review is about item#76133626.