Buy more than* S$200* and get FREE SHIPPING

  • Ring File
  • Ring File
  • Ring File
  • Ring File

Ring File F-867-9

5.00 (1)
Item.#
06420005
Mfr.#
F-867-9
Package Qty.
1PC
Ship pack of
1
5.54 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Width (mm)
238
Across Back (mm)
27
Size
A4 vertical
Material
Cover: Polypropylene, binding device: steel
Height (mm)
306
Number of Holes
2 holes
Storage Number of Sheets
150
Color
Indigo
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Organize paperwork, save a piece of paper such on the inside front cover pocket
5
From Japan
On 2014-02-21 14:14:16
Robust and simple this file has a functional beauty. It does not become dirty with finger marks in the colorful, it is good feeling you're using.
This review is about item#76134265.