|
Ring File F-877-9
(1)
- Item.#
- 06420014
- Mfr.#
- F-877-9
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Hole Intervals (mm)
- 80
- Width (mm)
- 238
- Size
- A4 vertical
- Number of Holes
- 2 holes
- Material
- Cover: Polypropylene, binding device: steel
- Height (mm)
- 306
- Storage Number of Sheets
- 200
- Color
- Indigo
- Across Back (mm)
- 36
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Organize administrative documents, preserve paper breaks in back pocket
From Japan
On 2014-02-21 14:14:16
Robust and simple this file has functional beauty. It is dirty and colorful with dirt, it is pleasant to use.
Customers Who Bought This Item Also Bought