Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Color Fastener
  • Color Fastener
  • Color Fastener

Color Fastener F-8SS-50

4.00 (1)
Item.#
06420023
Mfr.#
F-8SS-50
Package Qty.
1Pack
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Storable Sheet Number
About 230
Material
Steel olefin
Quantity
50 pcs
Leg Length (mm)
35
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for files such as invoices and receipts
4
From Japan
On 2015-04-10 15:08:03
It is best for documents that simply bind. I think that it is convenient to omit this trouble "to solve the knot and connect again" if it is a binding string.
This review is about item#06420023.