Buy more than* S$200* and get FREE SHIPPING

  • Pneuma Grip
  • Pneuma Grip
  • Pneuma Grip

Pneuma Grip 2-M-B

4.50 (2)
Item.#
06420041
Mfr.#
2-M-B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
cannot be used in the place where magnet such as electric product is against
Load (kg)
About 0.7
Weight (g)
49 ( boxes included)
Number of Holding
100
Material
Steel, aluminum and rubber magnet
Main Part Dimension (mm)
37x41x24
Size
Medium
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Attach the clip to the machine (vendor) and look at the drawings again.
5
From Japan
On 2014-03-27 10:26:31
Since the magnets are strong, it is easy to put a lot of drawings in peace.
This review is about item#06420041.
It is used to take paper of the daily schedule.
4
From Japan
On 2008-03-26 14:43:06
Magnet is powerful and very good.
This review is about item#06420041.