Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pneuma Grip
  • Pneuma Grip
  • Pneuma Grip

Pneuma Grip 3-L-R

4.50 (2)
Item.#
06420057
Mfr.#
3-L-R
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
cannot be used in the place where magnet such as electric product is against
Number of Holding
130
Main Part Dimension (mm)
45x50x28
Size
large
Material
Steel, aluminum and rubber magnet
Load (kg)
About 1.1
Weight (g)
78 (a box is included)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Attach the clip to the machine (vendor) and look at the drawings again.
5
From Japan
On 2014-03-27 10:26:31
Since the magnets are strong, it is easy to put a lot of drawings in peace.
This review is about item#06420041.
It is used to take paper of the daily schedule.
4
From Japan
On 2008-03-26 14:43:06
Magnet is powerful and very good.
This review is about item#06420041.