Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Craft Packer

Craft Packer E-058

4.00 (2)
Item.#
06420303
Mfr.#
E-058
Package Qty.
1Pack(10Sheet)
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wedge (mm)
35
Specification
Use of recycled paper
Dimensions (Vetical x Horizontal) (mm)
255x337
Color
Brown
Size
2A4 SQUARE STAMP
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For document storage
3
From Japan
On 2016-05-30 16:55:33
It is pretty solid. It is used for document storage, but it can be used without problems.
This review is about item#06420303.
For document sending
5
From Japan
On 2013-03-15 13:42:40
It is good because the envelope paper was strong as it gets heavier when putting more documents. Just because it was not used frequently, 10 sheets × 10 was too much. It was still good if there were ten volumes.
This review is about item#06420303.