Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Craft Packer

Craft Packer E-059

4.00 (2)
Item.#
06420312
Mfr.#
E-059
Package Qty.
1Pack(10Sheet)
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wedge (mm)
35
Specification
Use of recycled paper
Size
Angle 0B4 seal
Color
Brown
Dimensions (Vetical x Horizontal) (mm)
287 x 382
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For document storage
3
From Japan
On 2016-05-30 16:55:33
It is pretty solid. It is used for document storage, but it can be used without problems.
This review is about item#06420303.
For document sending
5
From Japan
On 2013-03-15 13:42:40
It is good because the envelope paper was strong as it gets heavier when putting more documents. Just because it was not used frequently, 10 sheets × 10 was too much. It was still good if there were ten volumes.
This review is about item#06420303.