Buy more than* S$200* and get FREE SHIPPING

  • Mrs. Roll Long Type

Mrs. Roll Long Type CPT-2 blue

5.00 (1)
Item.#
06420337
Mfr.#
CPT-2 blue
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adapter Tape Width (mm)
195
Overall Length (mm)
About 930
Color
Blue
Type
Main body
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Company floor cleaning, rest room floor
5
From Japan
On 2015-04-04 20:52:36
It's easy to make a large place as a colossal because it's big. Once you remove the roll, break the roll for a moment for easy use next time.
This review is about item#06420337.