Buy more than* S$200* and get FREE SHIPPING

  • Carpet Cleaner Roll Tape for "Mrs. Roll"

Carpet Cleaner Roll Tape for "Mrs. Roll" CPT-R3P

5.00 (2)
Item.#
06420346
Mfr.#
CPT-R3P
Package Qty.
1Pack(3PC)
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Core Diameter (mm)
76
Tape Width (mm)
195
Type
For refilling
Tape Length (m)
12
Material
Adhesive processing paper
Compatible Body
CPT-2/CPTH-2
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning the entrance mat
5
From Japan
On 2014-07-06 14:25:00
I use it once a day to clean the entrance mat. Since it is a front door mat foot sole so dust etc. is conspicuous so it is used in conjunction with a vacuum cleaner, but it can be quickly cleaned at the time of patrol and it is very handy.
This review is about item#06420346.
Carpet cleaning
5
From Japan
On 2013-05-27 14:21:35
I use it for carpet cleaning of the nursery. We use this every day because dust, dust, small garbage damages the health in the baby 's room with high heights and holders. It is very popular with nursery teachers.
This review is about item#06420346.