Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Tack Whiteboard, Operations Schedule
  • Magnetic Tack Whiteboard, Operations Schedule
  • Magnetic Tack Whiteboard, Operations Schedule

Magnetic Tack Whiteboard, Operations Schedule FG45A

5.00 (1)
Item.#
06420531
Mfr.#
FG45A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Name
Magnetic tack white board (operations schedule)
Type
Operations schedule
Dimension (mm)
375x450
Dimensions (Vetical x Horizontal) (mm)
450x375
Color
White (plain)
Accessories
Saucer, Eraser marker, double-sided tape
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
And writing office of the salesman of destination, respectively, we use to contact other employees.
5
From Japan
On 2014-05-02 19:50:49
Because the magnet is solid, I very much liked. It is also nice easy also easy to turn off write fill in the board.
This review is about item#06420531.