Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Whiteboard Marker, "ECO FEEL"

Whiteboard Marker, "ECO FEEL" WBKE #19

4.17 (12)
Item.#
06420574
Mfr.#
WBKE #19
Package Qty.
1PC
Ship pack of
1
1.29 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Caution
Please keep in mind that it may not be erasable in the case of special white boards (for water markers etc.).
Materials (cap)
Recycled POM
Material (Shaft)
Aluminum
Overall Length (mm)
111 (with cap)
Green Purchasing Law
Compatible
Ink Color
Red
Nib
Round core
Line Width (mm)
About 2
Weight (g)
15
Caution
Please keep in mind that it may not be erasable in the case of special white boards (for water markers etc.).
Material (ink)
Ketone oily pigment
Material
The faucet /PBT The pen / acrylic fabric
Customer Reviews
5 star 7
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 4.17
12 Customer Reviews
The reviews are automatic translation.
Fill in the calendar
1
From Japan
On 2016-07-01 15:39:01
Smell of ink is too strong. There and for medium-shaped but thin. Core is hard, not good writing feeling.
This review is about item#06420565.
Monthly calendar entry of the board
5
From Japan
On 2016-03-14 09:13:08
It is specified because this is easy to write from the field. We ask them to satisfaction.
This review is about item#06420565.
Site
5
From Japan
On 2015-12-11 08:16:03
It is a good commodity
This review is about item#06420565.
When you fill in the process table
5
From Japan
On 2013-12-27 10:27:16
Recently, it is glad to become cap is very easy to use instead. Is a sense also a good feeling when you tighten the cap.
This review is about item#06420565.
According to the white board
4
From Japan
On 2013-12-24 09:00:41
Pen itself does not have any problem easier to write. It is the opening and closing of the cap is hard just. If can do with a little more light force, I'm glad.
This review is about item#06420565.
Product name, quantity entry
4
From Japan
On 2013-09-11 11:31:26
It is unlikely to be opened very easy to write the cap
This review is about item#06420565.
Whiteboard calendar writing
3
From Japan
On 2013-08-30 13:24:43
Good at a low price
This review is about item#06420565.
Time of the lecture, at the time of presentation
5
From Japan
On 2013-08-02 13:30:35
Although I thought it was a little more thick because there was and for medium-shaped, easy to use thin in addition.
This review is about item#08702635.
For office
5
From Japan
On 2013-06-14 08:06:40
Easy to use easy to write pen
This review is about item#06420565.
Fill out the white board
5
From Japan
On 2013-02-14 08:51:32
I have tried several types of pen, smooth also draw taste, even cheaper this is I like best just good price strength of the pen core.
This review is about item#06420565.