Buy more than* S$200* and get FREE SHIPPING

  • Super White Paper

Super White Paper SW-101 A4

3.50 (4)
Item.#
06421012
Mfr.#
SW-101 A4
Package Qty.
1PC(250Sheet)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Paper Thickness (micro m)
92
Size
A4
Basis Weight (g/m2)
73
Application
Business documents. presentation materials etc.
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Print out from PC
5
From Japan
On 2018-04-04 07:01:58
Easy to use without front and back, printed clean. The price is reasonable.
This review is about item#06421012.
Print brochure for self employed
4
From Japan
On 2013-07-06 20:56:00
I think that it is a bit cheaper than buying at a home center etc. However, if the order amount of money is less than 3,000 yen, the shipping costs will be 500 yen, so I think whether the merit is low unless it is bulk buying. Quality is very standard. I think that whiteness of color is no problem. It seems to be unsuitable for duplex printing because it is thinner than I thought.
This review is about item#06421012.
Brochure printing
2
From Japan
On 2013-06-29 17:24:09
The paper is thinner than I expected. If you use [FUJIFILM RHKA 4250 color scheme] of the same price for the brochure and compare it, the super white paper is more transparent at the bottom and the quality is quite lazy. If you can handle [FUJIFILM RHKA 4250 color scheme] with Monotaro, I will purchase it. [Super white paper] is normal copy paper, I think that there is no problem.
This review is about item#06421012.
Construction photo book creation
3
From Japan
On 2009-10-22 14:25:42
I think that it is for single-sided printing, but I do not know which is the front and which is the back. I want you to display the back side, the front side also in the package. If either of them is the same, please write like that.
This review is about item#06421012.