Buy more than* S$200* and get FREE SHIPPING

  • Security Sensor, Door and Window
  • Security Sensor, Door and Window
  • Security Sensor, Door and Window
  • Security Sensor, Door and Window
  • Security Sensor, Door and Window

Security Sensor, Door and Window 2804200

2.50 (2)
Item.#
06421195
Mfr.#
2804200
Package Qty.
1Set(2PC)
Ship pack of
1
15.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Power
Three LR44 1.5V button battery (per pair)
Material
ABS resin
Size (cm)
Body: 6.2 x 3.1 x 2.5 sensor: 5.5 x 1.2 x 1.2
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Opening and closing confirmation of room door
3
From Japan
On 2016-09-30 09:34:16
Cospa is good, but can not choose the announcement sound
This review is about item#6421195.
For crime prevention
2
From Japan
On 2016-06-20 21:28:48
Not stop continue to hear a sound. Is good if in the home, but would continue to sound at high volume until expires battery and sound during the absence. It goes off in a pet of mischief, etc. If your neighborhood nuisance and becomes fuss. Since the goods that you are using to other window sound stops at 10 seconds position, but I bought thought the same as, this product does not work for fear.
This review is about item#06421195.