Buy more than* S$200* and get FREE SHIPPING

  • SD Door Lock

SD Door Lock 168-SL

by SEPA
4.00 (1)
Item.#
06421317
Mfr.#
168-SL
Package Qty.
1Pack(2PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Possible Attachment Dimensions (mm)
28 to 45
Material
Body: die-cast zinc, knob: Zinc die-cast
Color
Silver
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Window of window air conditioner
4
From Japan
On 2018-04-25 14:29:29
It was easy to install, besides, the window did not open, I was glad
This review is about item#6421292.