Buy more than* S$200* and get FREE SHIPPING

  • Pure Cotton Japanese Style Socks
  • Pure Cotton Japanese Style Socks
  • Pure Cotton Japanese Style Socks

Pure Cotton Japanese Style Socks -

4.30 (10)
Item.#
06421344
Mfr.#
-
Package Qty.
1Set(6Pair)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (cm)
25 - 26
Material
100% Cotton (except rubber)
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Color
Kinari
Description 2
Cotton army foot foot fingers with type
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
Various work in paddy field, when wearing rice planting shoes
5
From Japan
On 2017-09-15 23:01:45
Since the thumb is divided, the rice planting shoes fit, even if you walk, it is a slippery.
This review is about item#6421344.
During various work
4
From Japan
On 2016-11-23 17:55:11
Hygroscopicity and breathability are excellent. However, although it can not be helped structurally, I have to wear it while twisting 90 degrees to match the heel part (it is hard to understand). Because of that, wrinkles may come a bit on the back of the foot or the foot, sometimes you may be bothered.
This review is about item#6421344.
Commuting and exercise at the sports club
5
From Japan
On 2016-05-23 14:57:59
Compared to five-finger socks, it is much easier to wear. Still prevention is equivalent. I also feel comfortable to walk on. I liked it very much. I would appreciate it if there is also a slightly smaller size if you want a greed.
This review is about item#06421344.
Farm work
5
From Japan
On 2015-12-24 14:19:07
I searched around here. Four pairs 698 yen was the cheapest but it was the best.
This review is about item#06421344.
for work
5
From Japan
On 2015-08-10 21:29:25
It is comfortable to wear. I feel like my feet do not get stinky.
This review is about item#06421344.
Will it grow soon?
3
From Japan
On 2014-11-01 00:05:44
Although there is no problem in the feeling of use, it is regrettable that the rubber of the mouth wears is quick to stretch.
This review is about item#06421344.
When using safety shoes
5
From Japan
On 2013-10-18 22:08:47
It is just 27 cm, but it is just a good size. A hole in the thumb part will be opened earlier in the tip circle where the toes are not separated, but this Tabi type person seems to last long. I think that it is even better if there are five fingers.
This review is about item#06421344.
Used when you wear a shoes bag
4
From Japan
On 2013-06-19 20:07:45
I absorb sweat, I can not steam, I use it when wearing the underglassed sacks.
This review is about item#06421344.
Everyday life
5
From Japan
On 2010-09-07 16:17:11
A little rubber is tight, but it's good.
This review is about item#06421344.
Used during construction work
2
From Japan
On 2009-05-17 19:58:01
Even though heels and toes are solid, the rubber ankle got so fast that I immediately went to Wes, but when I think about the price it is like this ...
This review is about item#06421344.