Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Clip Lamp With Consolidated Electrical Outlet
  • Clip Lamp With Consolidated Electrical Outlet
  • Clip Lamp With Consolidated Electrical Outlet
  • Clip Lamp With Consolidated Electrical Outlet

Clip Lamp With Consolidated Electrical Outlet LC-200

Item.#
06421432
Mfr.#
LC-200
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Cord Length (m)
5
Power Consumption (W)
200
Body Weight (g)
About 540
Clip Mounting Width (mm)
50(max)
Voltage (V)
100
External Form Dimensions (Outer Diameter x Full Length)(mm x mm)
130x220