Buy more than* S$200* and get FREE SHIPPING

  • Hand Lamp

Hand Lamp HL-200

3.50 (4)
Item.#
06421441
Mfr.#
HL-200
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Voltage (V)
100
Rated Lamp Power (W)
200
External Form Dimensions (Outer Diameter x Full Length)(mm x mm)
140x328
Cord Length (m)
About 0.3
Maximum Electric Power Consumption (W)
250
Body Weight (g)
About 330
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Used for ceiling lining construction
5
From Japan
On 2016-04-22 20:03:42
Electrical code is short
This review is about item#06631414.
Motorcycle maintenance
4
From Japan
On 2015-03-31 03:57:17
I am somewhat disappointed because the code is short.
This review is about item#06631414.
Work in the ceiling.
2
From Japan
On 2014-06-01 20:30:01
Although there is no problem in use, I think that the attached bulb should be an LED bulb. Or, selling without a light bulb, it would be better to lower the price.
This review is about item#06631414.
in the factory
3
From Japan
On 2013-03-15 14:22:22
The cover breaks.
This review is about item#06631414.