Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cow Split Leather Gloves

Cow Split Leather Gloves 600P

3.50 (185)
Item.#
06421536
Mfr.#
600P
Package Qty.
1dozen(12Pair)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Strength
Small
Middle Finger Length (cm)
8.5
Material
Cowhide (split leather)
Caution
Not for washing
Body Weight (g)
150
Purpose
Welding industry, steel industry, construction industry, public works, automobile related industry, shipbuilding industry etc
Around Palms (cm)
26
Overall Length (cm)
23.5
Type
Back stitch
Catch-Phrase
Low cost gloves.
Size
One Size Fits All
Customer Reviews
5 star 50
4 star 48
3 star 49
2 star 21
1 star 17
Review Rating: 3.50
185 Customer Reviews
The reviews are automatic translation.
Mechanical repair
5
From Japan
On 2017-11-19 16:54:01
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#6421536.
Used during operation, maintenance of the machine
4
From Japan
On 2017-09-09 20:06:08
It is used at the maintenance of the machine, but it is a very good product.
This review is about item#3330546.
pliers
4
From Japan
On 2017-01-23 21:24:46
The impression of watching with this glove makes me feel lumpy and I can not do fine work. Well, considering what work is used for work, I wonder if it is used for heavy objects like blocks.
This review is about item#3330546.
Delivery of gas cylinders
2
From Japan
On 2016-10-31 19:23:26
There was something that could be torn soon although it was not used so hard. Is there a variation in the product?
This review is about item#6421536.
When working
5
From Japan
On 2016-08-24 22:17:47
Occasionally the seams are not aligned so there are things that have holes, but I think that it is a durable leather hand.
This review is about item#6421536.
When welding
3
From Japan
On 2016-08-19 16:28:18
Not too cheap, and when you first handled leather kudzu? I adhere a lot more than others. I think about repeat.
This review is about item#3330546.
Handling of steel
3
From Japan
On 2016-08-10 08:51:10
It is not suitable for detailed work, it is good for carrying. I feel comfortable now.
This review is about item#3330546.
For work
1
From Japan
On 2016-07-27 08:26:23
It is unpleasant for work that uses thick hands. It is only necessary to protect hands such as welding work and handling
This review is about item#03330546.
Ironworking work
4
From Japan
On 2016-07-14 16:09:21
Although it is somewhat larger and smaller depending on things, it is largely satisfactory. Just wearing white handkerchiefs is worrisome.
This review is about item#03330546.
For work
2
From Japan
On 2016-06-14 22:02:19
Although it is COSPA's highest, it is durable, it is minus with dust which comes out when used.
This review is about item#03330546.