Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Full Coated Gloves
  • Full Coated Gloves
  • Full Coated Gloves
  • Full Coated Gloves

Full Coated Gloves TG-001

3.86 (334)
Item.#
06421554
Mfr.#
TG-001
Package Qty.
1Pair
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (sliding resistant)
Natural rubber
Overall Length (cm)
Approx. 24
Color
Green
Strength
Medium
Description 2
Powerful grip and fit improves workability!
Purpose
In transportation industry constructive industry gardening job DIY, etc, In transportation industry constructive industry gardening job DIY, etc
Middle Finger Length (cm)
Approx. 7.5
Size
L
Material
Cotton, polyester, others
Around Palms (cm)
about 23
Caution
Depending of the user's body condition, itching, rash, eruptions can occur. Do not use if any trouble occurs Do not use for tasks associated with the rotor. Do not use for work with objects that are at temperatures near or above 60degree C. Since
Customer Reviews
5 star 152
4 star 68
3 star 54
2 star 34
1 star 26
Review Rating: 3.86
334 Customer Reviews
The reviews are automatic translation.
Weed disposal etc.
5
From Japan
On 2018-06-18 19:41:21
The rubber is thicker than I thought, the fabric part of the back is also solid and the feeling of use is very good. Preparation of XL size is also pleasant.
This review is about item#8247854.
Working in an orchard
5
From Japan
On 2018-05-27 06:05:47
It's tough and cheap. It's comfortable to use. Since the color is attached to the part of the wrist, it is good to distinguish it from other gloves
This review is about item#06421554.
Car maintenance
5
From Japan
On 2018-05-20 14:58:39
It is good when dealing with dry ice It will freeze if it is an ordinary glove
This review is about item#6421554.
Metal sorting work
4
From Japan
On 2018-05-16 16:01:34
I usually use it during metal sorting work, I felt it was very easy to use. It was very convenient because it was difficult to slip hands on rainy days
This review is about item#6421554.
I used it as a gift for the service work.
5
From Japan
On 2018-05-04 22:02:18
I was satisfied satisfactorily with the monotaro brand. Everyone was very pleased.
This review is about item#8743646.
Load carrying work
5
From Japan
On 2018-04-24 15:19:07
I feel like wearing It seems likely to be able to respond to fine work with just good softness Is good. It is a degree to worry about the smell of rubber.
This review is about item#6421545.
Grass cutting
4
From Japan
On 2018-04-19 14:53:47
When using a glove, soil was entering the nail and it was in trouble. I am improving and are saved.
This review is about item#6421545.
A furnace
5
From Japan
On 2018-04-14 12:05:53
Material is solid and rubber is thick and easy to break. The price is reasonable and shipping is also fast
This review is about item#6421554.
For various tasks
5
From Japan
On 2018-04-12 18:41:21
The price is handy and it is handy for every work. There is no problem in the feeling of use.
This review is about item#6421545.
Farm work
4
From Japan
On 2018-04-07 05:44:46
Initially it was hard impression, but soon became familiar with hands and softened. It is good.