Buy more than* S$200* and get FREE SHIPPING

  • Split Leather Gloves Shell Knitted Fabric

Split Leather Gloves Shell Knitted Fabric 305R

4.67 (12)
Item.#
06421563
Mfr.#
305R
Package Qty.
1Pack(3Pair)
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mechanical, civil engineering and construction, architectural, disaster, heavy equipment operation, paint, wiring work, and other general tasks
Material (backs)
Cotton tricot
Middle Finger Length (cm)
9
Weight (g)
130 (1 pairs)
Color
Gray
Type
Knit instep
Strength
Small
Around Palms (cm)
24
Overall Length (cm)
23.5
Size
One Size Fits All
Material
Cow split leather Wrist / rubber
Customer Reviews
5 star 8
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
During pulverizing operation
4
From Japan
On 2017-12-05 16:01:38
Due to the flexibility of the skin, it lasted longer than expected. I am worried about suturing, but I am satisfied if I consider the price.
This review is about item#6421563.
Farm work
5
From Japan
On 2017-07-26 14:38:05
It's okay to grab thorns. You can grab a viper.
This review is about item#6421563.
Civil engineering
5
From Japan
On 2017-05-22 20:18:39
I feel a soft feeling because it can not do fine work if it is hard
This review is about item#6421563.
Protection
5
From Japan
On 2017-02-28 15:00:41
It has excellent durability, good fit, suitable for small work.
This review is about item#6421563.
Temporary welding and welding etc.
5
From Japan
On 2017-01-19 17:38:16
I have been using this product for about 10 years, but I feel that the quality has declined. I am investigating another glove from such a thing.
This review is about item#6421563.
Equipment maintenance / transportation
4
From Japan
On 2016-06-23 17:38:12
The little finger is a little long. Others have no problem.
This review is about item#06421563.
Replenishment of right hand gloves
5
From Japan
On 2016-06-11 17:16:08
Until now, only the right hole opened and the left was left, so I will use it for that opponent.
This review is about item#06421563.
Removal of iron products
5
From Japan
On 2015-11-22 12:50:15
Fitting to the hand, it was very easy to use.
This review is about item#06421563.
Used on site instead of gloves / leather hands
5
From Japan
On 2015-03-05 17:12:08
Very, fit is good.
This review is about item#06421563.
welding
4
From Japan
On 2014-02-14 14:17:55
I hope it fits my hands I hope the fabric is thicker a little more