Buy more than* S$200* and get FREE SHIPPING

  • Pig Leather Work Gloves, Knitted
  • Pig Leather Work Gloves, Knitted
  • Pig Leather Work Gloves, Knitted

Pig Leather Work Gloves, Knitted 808

2.86 (7)
Item.#
06421572
Mfr.#
808
Package Qty.
1Pack(3Pair)
Ship pack of
1
34.28 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Body Weight (g)
70
Middle Finger Length (cm)
8.5
Weight (g)
70 (1pair)
Material
Pig leather (Leather table)
Purpose
Mechanical, civil engineering and construction, architectural, disaster, heavy equipment operation, paint, wiring work, and other general tasks
Around Palms (cm)
23
Overall Length (cm)
22.5
Size
One Size Fits All
Type
Pig Crest
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 4
1 star 0
Review Rating: 2.86
7 Customer Reviews
The reviews are automatic translation.
Paint job
5
From Japan
On 2016-06-28 16:28:50
Badly minute no fixed band of the wrist around is, when you work, wear off of the glove can be smoothly, can work without the occurrence of loss of time.
This review is about item#06421572.
Welding operation
2
From Japan
On 2016-05-07 10:30:06
Size is not stable. There is also a time is severely thin fabric, there are things that would soon tear. I would like to correspond if usually well can be improved because the thing to use.
This review is about item#06421572.
When welding
3
From Japan
On 2015-06-23 14:08:02
I bought much this product at the request of the craftsman, but little by little I think that it has gone up in price. Not find the products that change the other I think also is. Too many price increases.
This review is about item#06421572.
Metal products, finishing work
2
From Japan
On 2014-08-19 11:50:22
Too small, do not enter the hand, it was.
This review is about item#06421572.
Paint line work of metal parts
4
From Japan
On 2011-11-11 10:32:29
3 twin-filled You are commonly used from a few years ago. Leather of softness, thickness, is the most satisfactory products in those of comparable price. Because the size is one size, it is better if the S · M · L size.
This review is about item#06421572.
Lathe work, welding work
2
From Japan
On 2011-09-14 15:33:16
3 I have in the bag in the twin set, but contains a thin gloves than the other in the middle. (I purchased several times, which was also felt like this is so.) All three bi I would like you to put a uniform thickness of the gloves. In addition, there was a thing that a small hole has expired index finger is love. It was only to regret was the glove that well to buy.
This review is about item#06421572.
Welding work, lathe work
2
From Japan
On 2011-03-09 16:08:07
Price is satisfied with affordable. However, thinner is, on the How can purchase aware, seems too thin than I thought, is the hot stuff is not able to have difficulties.
This review is about item#06421572.