Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pig Crest Gloves
  • Pig Crest Gloves
  • Pig Crest Gloves

Pig Crest Gloves 803

3.95 (59)
Item.#
06421581
Mfr.#
803
Package Qty.
1Pack(3Pair)
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mechanical, civil engineering and construction, architectural, disaster, heavy equipment operation, paint, wiring work, and other general tasks
Material
Pig leather (Leather table)
Middle Finger Length (cm)
8.5
Size
L
Color
White
Around Palms (cm)
23
Overall Length (cm)
22
Customer Reviews
5 star 23
4 star 20
3 star 8
2 star 6
1 star 2
Review Rating: 3.95
59 Customer Reviews
The reviews are automatic translation.
Packing of luggage and transportation of equipment for photographing etc.
5
From Japan
On 2017-11-18 20:08:30
I am doing well for the price, M size is perfect because my work is perfect at my fingertips and I can also do fine work.
This review is about item#9140957.
Protection for outside work
4
From Japan
On 2017-03-29 15:01:18
The product is solid and easy to use. I want you to be a little cheaper.
This review is about item#9140923.
Farm work
3
From Japan
On 2017-02-02 15:24:55
M was a little small, leather is slightly softer and very good
This review is about item#9140957.
various
5
From Japan
On 2016-11-16 15:28:52
It is strong and satisfied with the work on land.
This review is about item#6421581.
As a protective tool for can making cans
4
From Japan
On 2016-10-18 16:53:22
It is strong and easy to use and it is very useful. I am thankful that it is a little cheaper.
This review is about item#9140966.
Used for motorcycle maintenance
3
From Japan
On 2016-08-15 20:30:36
The function is satisfactory. However, I am dissatisfied with the high price.
This review is about item#9140966.
Machine maintenance, welding
2
From Japan
On 2016-07-29 10:07:25
Although it purchased regularly, although there was scarcely fluctuation in size until now, this time it was severe, there were also three pairs of individuals small enough not to enter hands while purchasing. If it's big, whatever is small can not be used. I hope for quality improvement in the future.
This review is about item#09140966.
It was strong and good
4
From Japan
On 2016-07-26 06:40:36
It is strong and durable with ate. It was good to use for preparing the pillar festival and pulling the tow line on the day of the festival. Currently active in gardening pruning, grass cutting and so on. I thought if it would be nice to be slightly soft if I wanted to greed.
This review is about item#06421581.
Welding / Thunder
2
From Japan
On 2016-06-08 15:16:19
Recently the seams of index finger tangle. I have purchased for years, but recently it is not good.
This review is about item#06421581.
When welding
5
From Japan
On 2016-05-24 10:22:20
I am satisfied.
This review is about item#06421581.