Buy more than* S$200* and get FREE SHIPPING

  • Paint Metal Wrap Brush
  • Paint Metal Wrap Brush
  • Paint Metal Wrap Brush

Paint Metal Wrap Brush -

3.00 (2)
Item.#
06421633
Mfr.#
-
Package Qty.
1Box(10PC)
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
11
Trim
Goat, mixed bristles
Overall Length (mm)
235
Size (Number)
30
Model
Metal roll bracing
Bristle Color
White
Trim Length (mm)
36
Name (mm)
70
Dimension (mm)
68
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Painting industry
3
From Japan
On 2013-04-27 23:08:54
I think that it is a cheap person for a brush of gold roll. I am curious about hair loss, but I can endure it with price. It will be saved if there are some variations such as thin balls and pig hair.
This review is about item#06421624.
Painting
3
From Japan
On 2012-11-22 21:53:20
Although it is not durable, it is saved because it can be used disposable as it is cheap. However, because the thickness is very thin, it is difficult to incorporate. It is amazingly fluent.
This review is about item#06421624.