Buy more than* S$200* and get FREE SHIPPING

  • Ink Jet Printer Post Card
  • Ink Jet Printer Post Card
  • Ink Jet Printer Post Card
  • Ink Jet Printer Post Card

Ink Jet Printer Post Card WP770

Item.#
06424336
Mfr.#
WP770
Package Qty.
1PC(50Sheet)
Ship pack of
1
5.11 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Caution
Not suitable for use of pigment ink printers.
Paper Thickness (mm)
0.225
Contents
Double-sided matte type
Dimension (mm)
Vertical 148 x horizontal 100
Basis Weight (g/m2)
180
Whiteness (%)
100
Size
Postcard size