Buy more than* S$200* and get FREE SHIPPING

  • Superhigh Grade Paper for Ink Jet Printer

Superhigh Grade Paper for Ink Jet Printer WP702

4.67 (3)
Item.#
06424424
Mfr.#
WP702
Package Qty.
1PC(100Sheet)
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Basis Weight (g/m2)
90
Whiteness (%)
94
Dimension (mm)
Length 297 x Width 210
Description 2
The output of the detailed images and full-color documents.
Paper Thickness (mm)
0.12
Size
A4
Type
Matte type
Caution
Not suitable for use of pigment ink printers.