Buy more than* S$200* and get FREE SHIPPING

  • PM Matt Postcard

PM Matt Postcard KH50PM

Item.#
06424451
Mfr.#
KH50PM
Package Qty.
1Pack(50Sheet)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Basis Weight (g/m2)
167
Color
(97% white rate) white
Type
Matte paper
Size
100 x 148mm (postcard size)
Thickness (mm)
0.23