Buy more than* S$200* and get FREE SHIPPING

  • Label-Sealing [Also Used In Printers] Mat Paper

Label-Sealing [Also Used In Printers] Mat Paper 28456

4.82 (17)
Item.#
06424652
Mfr.#
28456
Package Qty.
1PC(15Sheet)
Ship pack of
1
10.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Basis Weight (g/m2)
125
Paper Quality
High-quality paper
Type
Can be firmly pasted
Surface Mounting
24 surfaces
Compatible
Ink-jet (dye and paints), color laser, monochrome laser, monochrome copy, heat transfer, dot
Lanel Size (mm)
83.8x21.2
Sheet Size (mm)
210x297
Size
A4
Standard Overall Thickness (mm)
0.13
Customer Reviews
5 star 14
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
17 Customer Reviews
The reviews are automatic translation.
For the seal of the fee Kono
5
From Japan
On 2016-09-29 18:36:46
You can use a very low unit cost. There is no perfect ease of peeling paper quality,.
This review is about item#6424801.
It is stuck as mailing label on the envelope
4
From Japan
On 2016-09-29 17:19:02
Cheap and good, but there is that sometimes clog the MFP. Easy to use and think about the size and price.
This review is about item#32735726.
Used to jam bottles, etc.
5
From Japan
On 2016-08-24 16:28:45
Clean of the printing is inferior somewhat, but can re-paste any number of times, it is very convenient.
This review is about item#6424817.
Product label
5
From Japan
On 2016-07-27 17:37:21
Without any problem, it will be saved in an easy-to-use products.
This review is about item#23235652.
For heading printing
5
From Japan
On 2016-06-22 18:03:19
We come in handy
This review is about item#06424661.
To get the label making goods
5
From Japan
On 2016-06-03 20:22:41
It really peeled off easy, you have come in handy because the ink of the glue is also good.
This review is about item#32736977.
For the address of the customer of the envelope
5
From Japan
On 2016-05-29 13:47:54
The first was purchased at a nearby shopping center, but It was Maa' to Monotaro, I bought so cheap. I appreciate it
This review is about item#32736952.
Stick to the absent vote of courier
5
From Japan
On 2016-05-26 20:36:31
It survives and can be cut to the size you like.
This review is about item#06424801.
Product Display
4
From Japan
On 2015-11-23 17:45:38
Although things might be called a high price
This review is about item#06424801.
Use in outdoor bulletin board
5
From Japan
On 2015-09-30 13:44:17
I use outdoors but is not yet being shaped
This review is about item#06424801.