Buy more than* S$200* and get FREE SHIPPING

  • Type of Peel Off Label Affixed Printer Combined
  • Type of Peel Off Label Affixed Printer Combined
  • Type of Peel Off Label Affixed Printer Combined
  • Type of Peel Off Label Affixed Printer Combined
  • Type of Peel Off Label Affixed Printer Combined
  • Type of Peel Off Label Affixed Printer Combined
  • Type of Peel Off Label Affixed Printer Combined

Type of Peel Off Label Affixed Printer Combined 31272

4.57 (21)
Item.#
06424695
Mfr.#
31272
Package Qty.
1PC(10Sheet)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Overall Thickness (mm)
0.13
Size
A4 size
Surface Mounting
10 surfaces
Paper Quality
High-quality paper
Type
It can be peeled off finely.
Basis Weight (g/m2)
125
Use
For floppy disc front
Lanel Size (mm)
70x50
Sheet Size (mm)
210x297
Compatible
Ink-jet (dye and paints), laser, a copy, heat transfer, dot
Customer Reviews
5 star 12
4 star 9
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
21 Customer Reviews
The reviews are automatic translation.
Envelope address
5
From Japan
On 2018-01-31 15:15:28
It is of sufficient size and it is used for envelope addressing. I also like the toner ride of the leather printer well. There is also a firm perforation in cross shape, so it is good not to come off separately.
This review is about item#45318393.
Printing the price
4
From Japan
On 2018-01-19 16:47:33
Usability is normally good, but as the price rises steadily, I am ordering at the time of 10% OFF.
This review is about item#45318366.
Factory shipping outer box label
4
From Japan
On 2017-12-18 23:28:04
I have used it many times at the factory, but there is no particular problem.
This review is about item#45318402.
Used to specify the seat number
5
From Japan
On 2017-09-28 08:21:10
We ordered 100 sheets last time. Although the item was satisfied with the desired result, due to the shortage in the quantity, we responded promptly as we pledged additional orders.
This review is about item#45318323.
Classification of documents
5
From Japan
On 2017-08-11 10:58:35
I searched for labels that could be peeled off again and the size was perfect, Because of massive document arrangement, there was an increased version and it was saved by cheapness. Also, thanks to the "easy-to-peel process" on the left and right, the work has been completed.
This review is about item#45318332.
Display on machine
5
From Japan
On 2017-08-03 09:35:53
I could purchase it cheaper than others, and I was able to print beautifully. The paper was also not too thin, there was no turning of the seal and it was easy to use product.
This review is about item#45318375.
Number seal
5
From Japan
On 2017-06-09 16:48:46
It is easy to peel off, so convenient, easy to peel off so it will be saved
This review is about item#45318366.
I shoot a bar code to paste on the product.
5
From Japan
On 2017-06-06 13:06:27
I use it as a seal for display besides bar codes. Since it can be easily done with a PC, I used the name land before but it is useful because it allows me to make various changes.
This review is about item#6424731.
I use it for the seal of egg pack.
5
From Japan
On 2016-08-26 09:54:33
Pictures of chicken type are also included, it is convenient to peel off cleanly.
This review is about item#6424731.
We print the size etc. of the product and stick it to the product.
4
From Japan
On 2016-03-16 16:32:20
Although the printer you are using is a laser printer, the label you printed is pasted once on the product and the label gets rolled when peeled off. At this time, printing is transferred to the paste side of the label, which makes the printing thinner.
This review is about item#45318357.