Buy more than* S$200* and get FREE SHIPPING

  • Type of Peel Off Label Affixed Printer Combined
  • Type of Peel Off Label Affixed Printer Combined
  • Type of Peel Off Label Affixed Printer Combined

Type of Peel Off Label Affixed Printer Combined 31275

4.46 (13)
Item.#
06424722
Mfr.#
31275
Package Qty.
1PC(10Sheet)
Ship pack of
1
7.43 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Overall Thickness (mm)
0.13
Paper Quality
High-quality paper
Type
It can be peeled off finely.
Surface Mounting
12 labels
Compatible
Ink-jet (dye and paints), laser, a copy, heat transfer, dot
Basis Weight (g/m2)
125
Sheet Size (mm)
210 x 297
Size
A4 seal
Lanel Size (mm)
83.8x42.3
Customer Reviews
5 star 6
4 star 7
3 star 0
2 star 0
1 star 0
Review Rating: 4.46
13 Customer Reviews
The reviews are automatic translation.
Use to seal the egg pack.
5
From Japan
On 2016-08-26 09:54:33
Also been put in the kind of photos of chicken, it is convenient cleanly to peel off.
This review is about item#6424731.
Print the size, etc. of the product we put on the commodity.
4
From Japan
On 2016-03-16 16:32:20
This printer is a laser printer you are using, but the paste once a label that was printed in the product, the label when the peel is rounded. At this time Printing will be transferred to the adhesive surface of the label, the printing becomes thin is difficult point.
This review is about item#45318357.
Addressing
4
From Japan
On 2016-02-14 22:16:45
It used in the address writing. It is happy to easy-to-use.
This review is about item#06424722.
Binder Dah
5
From Japan
On 2016-02-10 20:37:32
Price is cheap, it comes down to one word.
This review is about item#06424731.
Pricing of goods
4
From Japan
On 2016-01-14 10:13:10
Certainly Hagasemasu clean. Just because there is no size that hope, I think good size increases with the same type.
This review is about item#45318287.
Expiration date of the dry matter
4
From Japan
On 2015-11-23 17:06:20
It was more expensive than other companies.
This review is about item#45318271.
Name seal of time cards, etc.
5
From Japan
On 2015-06-19 15:03:01
There is no loss because even peelable immediately by mistake paste
This review is about item#06424686.
For sale
5
From Japan
On 2015-04-11 22:17:20
Used to sell for the label of woodworking products. This is useful because the peel off easily.
This review is about item#45318436.
Use in-house shipping label of the product
5
From Japan
On 2015-02-10 19:03:38
Since the type of scissors eyes mixed sheet that matches the application in which peel off, it feels like there is only longer this. For us beautifully peeling.
This review is about item#45318497.
Correction of the pamphlet
4
From Japan
On 2014-12-21 17:58:39
Usability is well satisfied, but a waste in the margin is too large.
This review is about item#06424713.