Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Label-Sealing [Also Used In Printers] Mat Paper
  • Label-Sealing [Also Used In Printers] Mat Paper
  • Label-Sealing [Also Used In Printers] Mat Paper
  • Label-Sealing [Also Used In Printers] Mat Paper
  • Label-Sealing [Also Used In Printers] Mat Paper
  • Label-Sealing [Also Used In Printers] Mat Paper

Label-Sealing [Also Used In Printers] Mat Paper 28408

4.62 (32)
Item.#
06424783
Mfr.#
28408
Package Qty.
1PC(26Sheet)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
High-qualitypaper
Standard Overall Thickness (mm)
0.13
Lanel Size (mm)
182x257
Paper Thickness (mm)
0.07
Whiteness (%)
81
Standard
FSC mixed certified paper products used
Compatible
Ink-jet (dye pigments), color laser, monochrome laser, monochrome copy, thermal transfer, dot
Surface Mounting
Uncut
Basis Weight (g/m2)
125
Sheet Size (mm)
182x257
Type
I Pasted firm
Size
B5 size
Color
White
Customer Reviews
5 star 22
4 star 8
3 star 2
2 star 0
1 star 0
Review Rating: 4.62
32 Customer Reviews
The reviews are automatic translation.
Used for creating Senju-kan
3
From Japan
On 2018-06-13 10:58:02
I am creating a thousand company tender for the performer, so good merchandise is pleasing to the performer, I hope to introduce available products.
This review is about item#6424661.
For office use
5
From Japan
On 2018-06-04 11:06:52
Although it is a reliable manufacturer, it is very cheap and I like it very much.
This review is about item#23235738.
As a promotional item in the workplace
5
From Japan
On 2018-06-02 12:34:16
It is convenient to input characters by yourself, but thin and difficult to peel off difficult points
This review is about item#6424661.
Product label
5
From Japan
On 2018-05-08 14:47:25
I will use it without any problem. I think I want to repeat again.
This review is about item#23235792.
Addressing address, notes etc.
4
From Japan
On 2018-03-24 16:07:10
Peeling off from the sheet is easy to peel and colors can be printed neatly
This review is about item#32736986.
Label printing the address book.
4
From Japan
On 2018-02-27 01:26:14
There are times when the backing paper and the label side paper are difficult to peel off. Label paper is weak and there are times when it is difficult to peel off from the backing.
This review is about item#32736934.
Product name for printing
5
From Japan
On 2018-01-15 21:02:22
Since the width is not so long, it was very convenient to use for any bag.
This review is about item#23235853.
Label printing of used items
4
From Japan
On 2018-01-11 19:14:50
It would be nice to have a seal for 15 sheets at 60 mm x 50.8 mm.
This review is about item#32736943.
Seal making
4
From Japan
On 2017-12-16 14:57:17
The monoterror product had a hard time in peeling off the mount, but this product is easy to peel off, the work is easy.
This review is about item#6424801.
For price tags
3
From Japan
On 2017-11-27 14:55:01
I am using it to print the amount on the tag. You can come in handy.
This review is about item#23235738.