Buy more than* S$200* and get FREE SHIPPING

  • Label-Sealing [Also Used In Printers] Mat Paper
  • Label-Sealing [Also Used In Printers] Mat Paper
  • Label-Sealing [Also Used In Printers] Mat Paper

Label-Sealing [Also Used In Printers] Mat Paper 28409

4.64 (28)
Item.#
06424801
Mfr.#
28409
Package Qty.
1PC(20Sheet)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Mounting
No cut
Basis Weight (g/m2)
125
Paper Quality
High-quality paper
Type
Can be firmly pasted
Compatible
Ink-jet (dye and paints), color laser, monochrome laser, monochrome copy, heat transfer, dot
Standard Overall Thickness (mm)
0.13
Lanel Size (mm)
210x297
Sheet Size (mm)
210x297
Size
A4
Customer Reviews
5 star 19
4 star 8
3 star 1
2 star 0
1 star 0
Review Rating: 4.64
28 Customer Reviews
The reviews are automatic translation.
Addressing address, notes etc.
4
From Japan
On 2018-03-24 16:07:10
Peeling off from the sheet is easy to peel and colors can be printed neatly
This review is about item#32736986.
Label printing the address book.
4
From Japan
On 2018-02-27 01:26:14
There are times when the backing paper and the label side paper are difficult to peel off. Label paper is weak and there are times when it is difficult to peel off from the backing.
This review is about item#32736934.
Product name for printing
5
From Japan
On 2018-01-15 21:02:22
Since the width is not so long, it was very convenient to use for any bag.
This review is about item#23235853.
Label printing of used items
4
From Japan
On 2018-01-11 19:14:50
It would be nice to have a seal for 15 sheets at 60 mm x 50.8 mm.
This review is about item#32736943.
Seal making
4
From Japan
On 2017-12-16 14:57:17
The monoterror product had a hard time in peeling off the mount, but this product is easy to peel off, the work is easy.
This review is about item#6424801.
For price tags
3
From Japan
On 2017-11-27 14:55:01
I am using it to print the amount on the tag. You can come in handy.
This review is about item#23235738.
When creating mailing labels
5
From Japan
On 2017-11-19 15:01:54
I can easily peel off labels one by one with classic items and saved us at a low price.
This review is about item#23235808.
We print the price and material of the item.
5
From Japan
On 2017-10-23 18:04:28
Until now, we had bought thousands of one kind of price seal, so it's very economical to print every time you need it.
This review is about item#23235607.
When selling
4
From Japan
On 2017-09-09 10:14:54
Very easy to use and satisfied. I will continue to use it in the future.
This review is about item#6424677.
Product display
5
From Japan
On 2017-05-25 20:38:07
Thank you for offering at a low price! I think there are no improvement points!
This review is about item#32736943.