Buy more than* S$200* and get FREE SHIPPING

  • Label-Sealing [Also Used In Printers] Mat Paper
  • Label-Sealing [Also Used In Printers] Mat Paper
  • Label-Sealing [Also Used In Printers] Mat Paper

Label-Sealing [Also Used In Printers] Mat Paper 28423

4.69 (26)
Item.#
06424835
Mfr.#
28423
Package Qty.
1PC(100Sheet)
Ship pack of
1
88.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Standard Overall Thickness (mm)
0.13
Lanel Size (mm)
257x364
Paper Thickness (mm)
0.07
Whiteness (%)
81
Standard
FSC mixed certified paper products used
Material
High-quality paper
Compatible
Inkjet (dyes and pigments), laser, copy, thermal transfer, dot, handwriting
Basis Weight (g/m2)
125
Sheet Size (mm)
257x364
Type
I Pasted firmly
Size
B4 size
Color
White
Surface Mounting
Uncut
Customer Reviews
5 star 19
4 star 6
3 star 1
2 star 0
1 star 0
Review Rating: 4.69
26 Customer Reviews
The reviews are automatic translation.
Product name for printing
5
From Japan
On 2018-01-15 21:02:22
Since the width is not so long, it was very convenient to use for any bag.
This review is about item#23235853.
Label printing of used items
4
From Japan
On 2018-01-11 19:14:50
It would be nice to have a seal for 15 sheets at 60 mm x 50.8 mm.
This review is about item#32736943.
Seal making
4
From Japan
On 2017-12-16 14:57:17
The monoterror product had a hard time in peeling off the mount, but this product is easy to peel off, the work is easy.
This review is about item#6424801.
For price tags
3
From Japan
On 2017-11-27 14:55:01
I am using it to print the amount on the tag. You can come in handy.
This review is about item#23235738.
When creating mailing labels
5
From Japan
On 2017-11-19 15:01:54
I can easily peel off labels one by one with classic items and saved us at a low price.
This review is about item#23235808.
We print the price and material of the item.
5
From Japan
On 2017-10-23 18:04:28
Until now, we had bought thousands of one kind of price seal, so it's very economical to print every time you need it.
This review is about item#23235607.
When selling
4
From Japan
On 2017-09-09 10:14:54
Very easy to use and satisfied. I will continue to use it in the future.
This review is about item#6424677.
Product display
5
From Japan
On 2017-05-25 20:38:07
Thank you for offering at a low price! I think there are no improvement points!
This review is about item#32736943.
Address seal creation
5
From Japan
On 2017-05-02 08:04:06
I always bought this product. I am comfortable because I am familiar with it.
This review is about item#23235765.
For fee postpaid seal
5
From Japan
On 2016-09-29 18:36:46
It can be used very low unit price. Paper quality · Ease of peeling Alright.
This review is about item#6424801.