Buy more than* S$200* and get FREE SHIPPING

  • Multi-Card Business-Card One Side Clear Edge Type

Multi-Card Business-Card One Side Clear Edge Type 51401

4.00 (1)
Item.#
06424844
Mfr.#
51401
Package Qty.
1PC(10Sheet)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
It is a single side printing type.
Surface Mounting
10 surfaces
Lanel Size (mm)
91x55
Paper Quality
Mat
Size
A4 business-card size
Compatible
Ink-jet (dye and paints)
Cut Name
Clear edge type
Standard Overall Thickness (mm)
0.27 (card: 0.21)
Printing
Single-sided
Type
Standard
Color
Plain white
Material
Fine quality paper + Thin layer coating
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Make a business card
4
From Japan
On 2015-11-23 17:32:23
Easy to print and suitable thickness
This review is about item#06424844.