Buy more than* S$200* and get FREE SHIPPING

  • Ledger Sheet Delivery Slip for Dot Printer
  • Ledger Sheet Delivery Slip for Dot Printer
  • Ledger Sheet Delivery Slip for Dot Printer

Ledger Sheet Delivery Slip for Dot Printer GB480-3S

4.33 (3)
Item.#
06424905
Mfr.#
GB480-3S
Package Qty.
1Box(250Set)
Ship pack of
1
84.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Type
3-sheet copy
Contents
Delivery notes: first (ahead of), second: invoices, third: invoice
Whiteness (%)
70
Printing Colors
Blue-Green
Dimension (mm)
Width 241.3x length 114.3 (breadth 223.5 after perforations separation)
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Creation of invoice
5
From Japan
On 2017-11-01 14:52:27
It is better that you can clean the copy. I am very satisfied.
This review is about item#6731767.
Creation of Invoice
3
From Japan
On 2016-05-31 09:17:15
Actually, I wanted GB 480-2 P, but it seems not to be, so I can substitute.
This review is about item#06424905.
For issuance of invoice
5
From Japan
On 2013-05-16 16:10:54
I am satisfied.
This review is about item#06424914.