Buy more than* S$200* and get FREE SHIPPING

  • Ledger Sheet Delivery Slip for Dot Printer
  • Ledger Sheet Delivery Slip for Dot Printer
  • Ledger Sheet Delivery Slip for Dot Printer

Ledger Sheet Delivery Slip for Dot Printer GB480

4.33 (3)
Item.#
06424914
Mfr.#
GB480
Package Qty.
1Box(200Set)
Ship pack of
1
92.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
4 sheets copy
Printing Colors
Blue-Green
Dimension (mm)
Width 241.3x length 114.3 (breadth 223.5 after perforations separation)
Hole Intervals (mm)
80
Whiteness (%)
70
Contents
Delivery notes: first (ahead of), second: invoice, invoice, 4th, third: goods receipt for
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Creation of invoice
5
From Japan
On 2017-11-01 14:52:27
It is better that you can clean the copy. I am very satisfied.
This review is about item#6731767.
Creation of Invoice
3
From Japan
On 2016-05-31 09:17:15
Actually, I wanted GB 480-2 P, but it seems not to be, so I can substitute.
This review is about item#06424905.
For issuance of invoice
5
From Japan
On 2013-05-16 16:10:54
I am satisfied.
This review is about item#06424914.