Buy more than* S$200* and get FREE SHIPPING

  • 34 type (left knife tool)
  • 34 type (left knife tool)
  • 34 type (left knife tool)

34 type (left knife tool) 34-4

4.33 (3)
Item.#
06425404
Mfr.#
34-4
Package Qty.
1PC
Ship pack of
1
41.30 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Shank Length Z (mm)
160
Tip Length (mm)
15
Shank Height (mm)
25
Tip Thickness C (mm)
6
Tip Length B (mm)
15
Tip Width A (mm)
22
Shank Width X (mm)
25
Tip Thickness (mm)
6
Tip Width (mm)
22
Shank Width (mm)
25
Shank Length (mm)
160
Material
UT120
Shank Height Y (mm)
25
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
In lathe
4
From Japan
On 2016-02-11 21:13:33
I was using a Mitsubishi, but it's completely okay.
This review is about item#05835566.
Purchased for father
4
From Japan
On 2015-06-16 09:58:35
I am allowed to buy every time.
This review is about item#05835557.
General-purpose lathe, mold making
5
From Japan
On 2012-02-17 12:29:05
Until now, but was using the Mitsubishi Materials, no different in any way. Also Buy.
This review is about item#05835557.