Buy more than* S$200* and get FREE SHIPPING

  • 35 type (straight tool)
  • 35 type (straight tool)
  • 35 type (straight tool)

35 type (straight tool) 35-0

5.00 (2)
Item.#
06425422
Mfr.#
35-0
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tip Thickness (mm)
3
Tip Width (mm)
10
Shank Width (mm)
9.5
Material
ST120
Tip Length (mm)
10
Shank Height (mm)
9.5
Shank Length (mm)
80
Application
General lathe turned, planing, copy cutting, milling
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutting
5
From Japan
On 2016-04-19 20:38:26
Thank you for purchasing for my father.
This review is about item#06425431.
Cutting round bar
5
From Japan
On 2011-10-18 00:42:13
We purchased it together with the products of Sanwa Manufacturing. Quality can be used comfortably whenever polished after use without problems. Because prices are cheap, it is good to be aligned at once in full set by shape.
This review is about item#06425474.