Buy more than* S$200* and get FREE SHIPPING

  • 35 type (straight tool)

35 type (straight tool) 35-1

5.00 (2)
Item.#
06425483
Mfr.#
35-1
Package Qty.
1PC
Ship pack of
1
17.20 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
UT120
Tip Length (mm)
13
Shank Height (mm)
13
Shank Length (mm)
100
Tip Thickness (mm)
3
Tip Width (mm)
13
Shank Width (mm)
13
Application
Rough-milling, threading , milling , parting and processing.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutting
5
From Japan
On 2016-04-19 20:38:26
Bought for father Thank you very much.
This review is about item#06425431.
Cutting of round bar
5
From Japan
On 2011-10-18 00:42:13
We have purchased together with the product of Miwaseisakusho. Quality You can use always comfortable if polishing after use without problems. It is but are at once aligned with the full set for each shape good because the cheap price.
This review is about item#06425474.