Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 35 type (straight tool)

35 type (straight tool) 35-0

5.00 (2)
Item.#
06425526
Mfr.#
35-0
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material
HT110
Tip Length (mm)
10
Shank Height (mm)
9.5
Shank Length (mm)
80
Description
In finishing of cast iron. general lathe turning of cast iron, the best grades as milling.
Tip Thickness (mm)
3
Tip Width (mm)
10
Shank Width (mm)
9.5
Application
For general turning, milling.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutting
5
From Japan
On 2016-04-19 20:38:26
Thank you for purchasing for my father.
This review is about item#06425431.
Cutting round bar
5
From Japan
On 2011-10-18 00:42:13
We purchased it together with the products of Sanwa Manufacturing. Quality can be used comfortably whenever polished after use without problems. Because prices are cheap, it is good to be aligned at once in full set by shape.
This review is about item#06425474.