Buy more than* S$200* and get FREE SHIPPING

  • 36 Type (the circle sword bytes)
  • 36 Type (the circle sword bytes)
  • 36 Type (the circle sword bytes)

36 Type (the circle sword bytes) 36-0

2.00 (1)
Item.#
06425571
Mfr.#
36-0
Package Qty.
1PC
Ship pack of
1
11.81 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Shank Height Y (mm)
9.5
Shank Length Z (mm)
80
Tip Length (mm)
10
Shank Height (mm)
9.5
Tip Thickness C (mm)
3
Tip Length B (mm)
10
Tip Width A (mm)
10
Shank Width X (mm)
9.5
Tip Thickness (mm)
3
Tip Width (mm)
10
Shank Width (mm)
9.5
Shank Length (mm)
80
Material
ST120
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Metal, in particular cutting of brass
2
From Japan
On 2014-07-17 13:31:53
Finishing of the blade portion of the tip is insufficient, cutting was hard possible intact. There was a need to re-polish the cutting edge.
This review is about item#06425587.