Buy more than* S$200* and get FREE SHIPPING

  • 37type (Right gap bytes)

37type (Right gap bytes) 37-0

5.00 (1)
Item.#
06425684
Mfr.#
37-0
Package Qty.
1PC
Ship pack of
1
12.65 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Egocentric
Right
Shank Height Y (mm)
9.5
Shank Length Z (mm)
80
Tip Width (mm)
10
Shank Width (mm)
9.5
Material
UT120
Description
Can cut steel, both cast iron, wood species of versatility. Ideal for threading and processing of cut materials flame, and parting off.
Tip Width A (mm)
10
Shank Width X (mm)
9.5
Tip Thickness (mm)
3
Shank Height (mm)
9.5
Shank Length (mm)
80
Tip Thickness C (mm)
3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of SS400 material in a tabletop lathe
5
From Japan
On 2013-10-12 22:50:02
We use in the less powerful bench lathe, but off well with the Hluhluwe. Price is also affordable, also it plans to buy.
This review is about item#06425641.